Beli Extruder Gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMD Hand ExtruderDeskripsi:Hand Extruder,Japanese Auger 800Wwith 1600W Hot AirWelding Gunatribut:
- Voltage (V): 220
- Welding Speed (kg/hour): 2
- Wind Temperature (°C): 20 to 600
- Heating Temperature (°C): 200 to 300
- Diameter of Welding Rod (mm): 3.0-3.5
- TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Deskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
- AMD Hot Air Welding Gun (Mesin Las Pipa)Deskripsi:Hot Air Welding Gunwith Chinese HeatingElementsatribut:
- Noise Level (dB): Less than 65
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- ABB Compact LED Pilot LightDeskripsi:Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DCatribut:
- Connection Type: Screw Clamp
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Actuator Type: Pilot light head
- Illumination: Illuminated
- Pollution Degree: 3
- Product Width (mm): 30
- Terminal Type: Screw Terminals
- Tightening Torque (N m): 0.9
- Wire STripping Length (mm): 8
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- LIQUI MOLY Motorcycle Oil Additive Cera Tec (Cairan Aditif Motor)Deskripsi:Micro ceramic solid lubricant suspension based on hexagonal boron nitride (BN) in selected base oils. The laminar graphite-similar structure reduces friction and wear and prevents direct metal-to-metal contact. The < 0.5 µm particle size guarantees optimum filter flow properties and protects against depositing of solid lubricant particles. Miscible with all commercially available motor oils and motor vehicle gear oils. Properties- reduces frictional losses- suitable for diesel particulate filters- miscible with all commercially available motor oils- increases smooth operation- highest thermal stability- excellent high and low temperature behavior- tested for turbochargers and catalytic converters- stable under extreme pressures- compatible with fine filters- no deposits- long engine service life- chemically inert- reduces fuel consumptionAreas of application For engines, manual transmissions, pumps and compressors. Excellent for car and commercial vehicle engines (gasoline and diesel). Suitable for toothed belts running in oil. Not suitable for use with wet clutches. Application 300 ml is sufficient for up to 5 liters of motor oil. Long-term effect up to 50,000 km. Shake well before use!atribut:
- Color/Appearance: Orange
- Base: BN Micro Ceramic
- Form: Liquid
- Odor: Characteristic
- Flash Point (°C): > 100
- Pour Point (°C): -20
- Temperature Stability of Ceramic Particles (°C): up to 1200
- Size (ml): 300
- Density (g/m³): 0.893@20°C
- Particle Size (µm): Majority < 0.5
- AMD Electro Fusion Welding MachineDeskripsi:EF 315,EF 500 and EF 630 series is designed as economical model, it is suitable for welding HDPE, PP, PPR couplings.
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- ALDO Pump Electric Hydraulic (Pompa Elektrik)atribut:
- Voltage (V): 220
- Power (kW): 0.75
- Working Low Pressure (bar): 20
- Working High Pressure (bar): 700
- Flow Rate Low Pressure (L/minute): 5
- Flow Rate High Pressure (L/minute): 0.7
- Usable Oil Capacity (L): 8
- Non Brand Laboratory Mill GrinderDeskripsi:Summary of Use: It applies in grinding foodstuff and all kinds of plant stalks, fruits and different herbs and in laboratories of the fields of industry, agriculture and medicine and health etc.Characteristics:1.Strong sealing property, steady performance, continuous work and save time and force.2.It adopts cast steel technology so it has advantages of sturdy and durable and high grinding efficiency.3.It is easy to operate and clear. It is safe and reliable.atribut:
- Material: Stainless Steel
- Speed of Main Engine (rpm): 5000
- ABB Auxiliary Contact Block for SACE Tmax XTDeskripsi:1 Changeover Contact Open-Closed Vatribut:
- Suitable for Product Class: SACE Tmax XT
Daftar Harga Extruder Gun Terbaru November 2026
| AMD Hand Extruder | Rp199.999.900 |
| TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk) | Rp249.900 |
| AMD Hot Air Welding Gun (Mesin Las Pipa) | Rp18.999.900 |
| TONE Torque Wrench Preset Type | Rp3.599.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| ABB Compact LED Pilot Light | Rp189.900 |
| KOVA Ball Valve | Rp13.900 |
| SHOWA Electric Blower Compact Series (Turbo Blade Blower) | Rp7.499.900 |
| Boss Corrugated Conduit (Pipa Flexible Conduit) | Rp879.900 |
| ABB Electronic Overload Relay | Rp2.799.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20170mm%20(Selang%20Pompa%20Gemuk)/P102825534-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/AMD%20Hot%20Air%20Welding%20Gun%20(Mesin%20Las%20Pipa)/0qP106636026-1.jpg)

/27P101003079-4.jpg)


/3rP105407135-1.jpg)
/poP106884924-1.jpg)

/74P103940256-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
/o0P107101864-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)